Close
Filters
Search

Low-cut safety shoes S3 Triton

Article No. M418189043
SHOE TRITON S3 BLACK/BLUE 43 Art.-no. M418189043 | EAN 4251926375086
€148.68 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Sporty, ultra-comfortable S3 safety shoes, made in Europe. The sole tread ensures optimal support. The penetration-resistant midsole is made of 100 % recycled PET.
  • Water-repellent fabric, abrasion protection in the toe area
  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
  • Fibreglass toe cap, MODYFLEX penetration-resistant midsole made of 100 % recycled PET
  • Rubber outer sole SRC HI CI HRO, width 11
  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe
Sporty, ultra-comfortable S3 safety shoes, made in Europe. The sole tread ensures optimal support. The penetration-resistant midsole is made of 100 % recycled PET.
  • Water-repellent fabric, abrasion protection in the toe area
  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
  • Fibreglass toe cap, MODYFLEX penetration-resistant midsole made of 100 % recycled PET
  • Rubber outer sole SRC HI CI HRO, width 11
  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe
Products specifications
Colour Black, Blue
Size 43
Material of shoes upper Water repellent textile
Safety category S3
Standards EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191
Other standard SRC, FO, CI, HI, HRO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Fibre glass
Shoe size EU 43
Shoe size UK 9
Shoe size US 9.5
Products specifications
Colour Black, Blue
Size 43
Material of shoes upper Water repellent textile
Safety category S3
Standards EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191
Other standard SRC, FO, CI, HI, HRO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Fibre glass
Shoe size EU 43
Shoe size UK 9
Shoe size US 9.5
Close