Close
Filters
Search

Low-cut safety shoes S3 Triton

Article No. M418189044
SHOE TRITON S3 BLACK/BLUE 44 Art.-no. M418189044 | EAN 4251926375086
€148.68 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Sporty, ultra-comfortable S3 safety shoes, made in Europe. The sole tread ensures optimal support. The penetration-resistant midsole is made of 100 % recycled PET.
  • Water-repellent fabric, abrasion protection in the toe area
  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
  • Fibreglass toe cap, MODYFLEX penetration-resistant midsole made of 100 % recycled PET
  • Rubber outer sole SRC HI CI HRO, width 11
  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe
Sporty, ultra-comfortable S3 safety shoes, made in Europe. The sole tread ensures optimal support. The penetration-resistant midsole is made of 100 % recycled PET.
  • Water-repellent fabric, abrasion protection in the toe area
  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
  • Fibreglass toe cap, MODYFLEX penetration-resistant midsole made of 100 % recycled PET
  • Rubber outer sole SRC HI CI HRO, width 11
  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe
Products specifications
Colour Black, Blue
Size 44
Material of shoes upper Water repellent textile
Safety category S3
Standards EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191
Other standard SRC, FO, CI, HI, HRO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Fibre glass
Shoe size EU 44
Shoe size UK 9.5
Shoe size US 10
Products specifications
Colour Black, Blue
Size 44
Material of shoes upper Water repellent textile
Safety category S3
Standards EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191
Other standard SRC, FO, CI, HI, HRO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Fibre glass
Shoe size EU 44
Shoe size UK 9.5
Shoe size US 10
Close