|
Chemical basis
|
Lithium 12 hydroxystearate |
|
Oil basis
|
Mineral oil |
|
Colour
|
Black |
|
Density
|
1 g/cm³ |
|
Smell/fragrance
|
Oil |
|
Min. dripping point
|
180 °C |
|
Min. temperature conditions
|
-30 °C |
|
Max. temperature resistance
|
130 °C |
|
Min. temperature resistance
|
-30 °C |
|
Max. temperature conditions
|
150 °C |
|
Max. short-term temperature resistance
|
150 °C |
|
Kinematic oil basis viscosity
|
280 cSt |
|
Behaviour in the presence of water
|
1-90 |
|
Conditions for behaviour in the presence of water
|
in accordance with DIN 51807-1 |
|
NLGI grade
|
2 |
|
Worked penetration
|
265 to 295 |
|
Worked penetration conditions
|
in accordance with DIN ISO 2137 |
|
Silicone-free
|
Yes |
|
Acid-free
|
Yes |
|
Resin-free
|
Yes |
|
AOX-free
|
Yes |
|
Resistance against
|
Water |
|
Contents
|
1 l |
|
Weight of content
|
1000 g |
|
Shelf life from production
|
36 Month |