Lubricants and rust removers
>
Lubricating grease
>
Roller-bearing grease
Roller-bearing grease
Grease WGF 130
Refine
Load more results...
×
Price Range
Min:€30.00 inc. VAT
Max:€31.00 inc. VAT
Min_ temperature conditions
-30 °C (1)
Contents
1 l (1)
AOX_free
Yes (1)
Conditions for behaviour in the presence of water
in accordance with DIN 51807-1 (1)
Worked penetration conditions
in accordance with DIN ISO 2137 (1)
Behaviour in the presence of water
1-90 (1)
Silicone_free
Yes (1)
Min_ temperature resistance
-30 °C (1)
Max_ temperature resistance
130 °C (1)
Max_ short_term temperature resistance
150 °C (1)
Resistance against
Water (1)
Weight of content
1000 g (1)
Chemical basis
Lithium 12 hydroxystearate (1)
Colour
Black (1)
NLGI grade
2 (1)
Resin_free
Yes (1)
Density
1 g/cm³ (1)
Smell_fragrance
Oil (1)
Kinematic oil basis viscosity
280 cSt (1)
Shelf life from production
36 Month (1)
Max_ temperature conditions
150 °C (1)
Oil basis
Mineral oil (1)
Acid_free
Yes (1)
Min_ dripping point
180 °C (1)
Worked penetration
265 to 295 (1)
Packaging Unit
1 (1)
6 (1)
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
Tool bag, small, with plastic base
MECHANICS GLOVES
Universal holder E 6.3 (1/4")
Brake cleaner
Slotted screwdriver
Fully threaded hexagonal bolt and fine thread
Popular tags
construction
offer
set
triple
vacuum
Roller-bearing grease
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
0893530
Lubricating grease WGF 130
Grease WGF 130 GRSE-ROLLBEAR-HIGHPERFORMANCE-WGF130-1KG
€35.66 inc. VAT