Close
Filters
Search

Machine tap HSCo NeoTap green through hole DIN 371/376

Article No. 0655701200
Machine tap HSCo NeoTap green MATAP-THRGHO-HSCO-NEOTAP-GREEN-M12
€41.96 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².

Newly developed geometry combining a left-hand spiral and a spiral point tap

Optimised, reliable chip removal

Homogenised surface structure due to state-of-the-art finishing process

Excellent chip removal

Extra-long groove

Optimised coolant supply for deep threads

Cutting edge geometry precisely tailored to stainless steel

Up to 50 % longer service life compared to conventional plain machine taps

Available exclusively from Würth

Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.

The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².

Newly developed geometry combining a left-hand spiral and a spiral point tap

Optimised, reliable chip removal

Homogenised surface structure due to state-of-the-art finishing process

Excellent chip removal

Extra-long groove

Optimised coolant supply for deep threads

Cutting edge geometry precisely tailored to stainless steel

Up to 50 % longer service life compared to conventional plain machine taps

Available exclusively from Würth

Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.

Instructions

Before reversing the screw tap, make sure to remove the spiral entry of the tool from the drill hole completely. Failure to do so may cause cutting edges to chip or the tool to break.

Related Product
Close