Close
Filters
Search

Male thread plug-in nipple

Article No. 06992114
Nipple, male thread, pneumatic NPL-PN-BRS-ET-G1/4IN
€2.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Brass
  • Brass
Products specifications
Material Brass
Connection thread ET G 1/4 inch
Length (l) 33 mm
Surface Brass plated
Width across flats (SW) 17 mm
Max. pressure 70 bar
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8 |  9 |  10 |  11 |  12 |  13

Flip catalog

Products specifications
Material Brass
Connection thread ET G 1/4 inch
Length (l) 33 mm
Surface Brass plated
Width across flats (SW) 17 mm
Max. pressure 70 bar
Min./max. temperature resistance -20 to 100 °C
Close