Close
Filters
Search

Male thread plug-in nipple

Article No. 06992138
Nipple, male thread, pneumatic NPL-PN-BRS-ET-G3/8IN
€2.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Brass
  • Brass
Products specifications
Material Brass
Connection thread ET G 3/8 inch
Length (l) 33 mm
Surface Brass plated
Width across flats (SW) 19 mm
Max. pressure 70 bar
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Material Brass
Connection thread ET G 3/8 inch
Length (l) 33 mm
Surface Brass plated
Width across flats (SW) 19 mm
Max. pressure 70 bar
Min./max. temperature resistance -20 to 100 °C
Close