Pneumatic technology
>
Pneumatic connectors
>
Nipple, pneumatic
>
Nipple, male thread, pneumatic
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€7.00 inc. VAT
Length _l_
33 mm (2)
35 mm (1)
Connection thread
ET G 1/2 inch (1)
ET G 1/4 inch (1)
ET G 3/8 inch (1)
Surface
Brass plated (3)
Min__max_ temperature resistance
-20 to 100 °C (3)
Max_ pressure
70 bar (3)
Width across flats _SW_
17 mm (1)
19 mm (1)
24 mm (1)
Material
Brass (3)
Packaging Unit
1 (3)
5 (3)
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
Plus Quadro-L hammer drill bit
Hexagonal bolt with thread up to the head
Lock washer for shaft
Crimp cable lug, push connector
Screwless hose clamp
Crimp cable lug, push connector
Popular tags
construction
offer
set
triple
vacuum
Nipple, male thread, pneumatic
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
06992112
Male thread plug-in nipple
Nipple, male thread, pneumatic NPL-PN-BRS-ET-G1/2IN
€8.13 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06992114
Male thread plug-in nipple
Nipple, male thread, pneumatic NPL-PN-BRS-ET-G1/4IN
€2.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06992138
Male thread plug-in nipple
Nipple, male thread, pneumatic NPL-PN-BRS-ET-G3/8IN
€2.50 inc. VAT