Close
Filters
Search

Manual screw tap, second tap HSS, DIN 352

Article No. 064022
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M2
€6.61 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For metric ISO thread according to DIN 13
For metric ISO thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch M2 x 0.4
Pitch 0.4 mm
Length 36 mm
Thread length (metric thread) 8 mm
Shaft diameter 2.8 mm
Size of square 2.1 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M2 x 0.4
Pitch 0.4 mm
Length 36 mm
Thread length (metric thread) 8 mm
Shaft diameter 2.8 mm
Size of square 2.1 mm
Close