Close
Filters
Search

Manual screw tap, second tap HSS, DIN 352

Article No. 064024
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M4
€5.88 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For metric ISO thread according to DIN 13
For metric ISO thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch M4 x 0.7
Pitch 0.7 mm
Length 45 mm
Thread length (metric thread) 13 mm
Shaft diameter 4.5 mm
Size of square 3.4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M4 x 0.7
Pitch 0.7 mm
Length 45 mm
Thread length (metric thread) 13 mm
Shaft diameter 4.5 mm
Size of square 3.4 mm
Close