Machining
>
Thread cutters
>
Hand taps
>
Hand screw tap intermediate
Hand screw tap intermediate
Hand screw tap HSS DIN 352 intermediate
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€6.00 inc. VAT
Size of square
2.1 mm (1)
3.4 mm (1)
4.9 mm (1)
Thread length _metric thread_
13 mm (1)
22 mm (1)
8 mm (1)
Length
36 mm (1)
45 mm (1)
56 mm (1)
Shaft diameter
2.8 mm (1)
4.5 mm (1)
6 mm (1)
Thread type x nominal diameter x pitch
M2 x 0.4 (1)
M4 x 0.7 (1)
M8 x 1.25 (1)
Pitch
0.4 mm (1)
0.7 mm (1)
1.25 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
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
Underseal gun
Bevelled-edge chisel
Glass socket bulb
Multi-purpose grease IV
HSS replacement drill bit
Base Self-adhesive
Popular tags
construction
offer
set
triple
vacuum
Hand screw tap intermediate
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
064022
Manual screw tap, second tap HSS, DIN 352
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M2
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064024
Manual screw tap, second tap HSS, DIN 352
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M4
€5.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064028
Manual screw tap, second tap HSS, DIN 352
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M8
€4.60 inc. VAT