Close
Filters
Search

Manual screw tap, taper tap HSS, DIN 2181

Article No. 0642110125
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M10X1,25
€8.26 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For metric ISO fine thread according to DIN 13
For metric ISO fine thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch MF10 x 1.25
Pitch 1.25 mm
Length 70 mm
Thread length (metric thread) 24 mm
Shaft diameter 7 mm
Size of square 5.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch MF10 x 1.25
Pitch 1.25 mm
Length 70 mm
Thread length (metric thread) 24 mm
Shaft diameter 7 mm
Size of square 5.5 mm
Close