Close
Filters
Search

Manual screw tap, taper tap HSS, DIN 2181

Article No. 0642112125
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M12X1,25
€9.14 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For metric ISO fine thread according to DIN 13
For metric ISO fine thread according to DIN 13
Products specifications
Standards DIN 2181
Thread type x nominal diameter MF12
Pitch 1.25 mm
Length 70 mm
Thread length (metric thread) 22 mm
Shaft diameter 9 mm
Size of square 7 mm
Core hole diameter 10.8 mm
Material HSS
Thread type Metric fine thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Standards DIN 2181
Thread type x nominal diameter MF12
Pitch 1.25 mm
Length 70 mm
Thread length (metric thread) 22 mm
Shaft diameter 9 mm
Size of square 7 mm
Core hole diameter 10.8 mm
Material HSS
Thread type Metric fine thread
Close