Close
Filters
Search

Manual screw tap, taper tap HSS, DIN 2181

Article No. 0642181
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M8X1
€7.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For metric ISO fine thread according to DIN 13
For metric ISO fine thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch MF8 x 1
Pitch 1 mm
Length 56 mm
Thread length (metric thread) 22 mm
Shaft diameter 6 mm
Size of square 4.9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch MF8 x 1
Pitch 1 mm
Length 56 mm
Thread length (metric thread) 22 mm
Shaft diameter 6 mm
Size of square 4.9 mm
Close