Close
Filters
Search

Manual screw tap, taper tap HSS, DIN 2181

Article No. 064212415
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M24X1,5
€25.16 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For metric ISO fine thread according to DIN 13
For metric ISO fine thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch MF24 x 1.5
Pitch 1.5 mm
Length 90 mm
Thread length (metric thread) 22 mm
Shaft diameter 18 mm
Size of square 14.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch MF24 x 1.5
Pitch 1.5 mm
Length 90 mm
Thread length (metric thread) 22 mm
Shaft diameter 18 mm
Size of square 14.5 mm
Close