Close
Filters
Search

Manual screw tap, taper tap HSS, DIN 352

Article No. 064018
Hand screw tap HSS DIN 352 taper HNDTAP-TAP-DIN352-HSS-M8
€4.48 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For metric ISO thread according to DIN 13
For metric ISO thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch M8 x 1.25
Pitch 1.25 mm
Length 56 mm
Thread length (metric thread) 22 mm
Shaft diameter 6 mm
Size of square 4.9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch M8 x 1.25
Pitch 1.25 mm
Length 56 mm
Thread length (metric thread) 22 mm
Shaft diameter 6 mm
Size of square 4.9 mm
Close