Close
Filters
Search

Masking paper Light

Article No. 0899700892
Masking paper Light MASKPAP-LIGHT-W120CM
€144.31 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Specially sealed reinforced paper for covering vehicle bodywork and components.

Specially sealed

Reduces the penetration of clear varnishes and water-based paint and coating systems.

Minimum disposal costs

Highly adaptable

Paper can be moulded easily over corners and edges.

Can be used in all commercially available dispensers

  • Sleeve diameter: 5 cm
  • Roll diameter: approx.18 cm

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Specially sealed reinforced paper for covering vehicle bodywork and components.

Specially sealed

Reduces the penetration of clear varnishes and water-based paint and coating systems.

Minimum disposal costs

Highly adaptable

Paper can be moulded easily over corners and edges.

Can be used in all commercially available dispensers

  • Sleeve diameter: 5 cm
  • Roll diameter: approx.18 cm

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For covering and protecting bodywork and components from upcoming painting work.

Instructions

Cut the paper to size and attach to the parts to be protected using masking tape.


Ensure that the paper is attached with the coated side facing upwards. To prevent clear varnishes from penetrating the paper, place a double layer of paper or an extra narrow strip of paper (22 cm) on the painting edge.

Products specifications
Width 120 cm
Length 300 m
Coating weight per m² 48 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 120 cm
Length 300 m
Coating weight per m² 48 g
Related Product
Close