Close
Filters
Search

Mechanic's glove Pro

Article No. 0899400750
Mechanics gloves Pro PROTGLOV-SPEC-MECHANIC-PRO-SZ10
€35.75 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With an integrated magnet on the back of the hand to attach small tools and fastening materials.

Robust protectors on the back of the hand and fingers

Shock-absorbing inserts in the palm

Durable thanks to

  • Specific reinforcements at areas placed under strain
  • Especially durable triple stitching on the palm

Great fit and high degree of user safety

Thanks to soft neoprene rip-tape fastening

Comfortable

Thanks to breathable, elasticated polyester fabric on the back of the hand

With an integrated magnet on the back of the hand to attach small tools and fastening materials.

Robust protectors on the back of the hand and fingers

Shock-absorbing inserts in the palm

Durable thanks to

  • Specific reinforcements at areas placed under strain
  • Especially durable triple stitching on the palm

Great fit and high degree of user safety

Thanks to soft neoprene rip-tape fastening

Comfortable

Thanks to breathable, elasticated polyester fabric on the back of the hand

Application area

For light to medium-duty mechanical tasks


  • Trade fair construction

  • Storage and logistics tasks

  • Assembly tasks

  • Mechanics' and workshop tasks

  • Working with hand tools and machines
Products specifications
Size 10
Standards EN 388, EN 420
Category II
Products specifications
Size 10
Standards EN 388, EN 420
Category II
Close