Close
Filters
Search

Metal cavity anchor W-MH

Article No. 090352565
Metal cavity anchor W-MH DWL-(W-MH/L)-SCR-(16-32)-(A1K)-M5X74/65
€0.33 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The proven solution for secure fixtures in cavity walls. With pan head screw.
  • Excellent holding power due to spreading supporting elements with large contact radius
  • Simple setting with associated mounting pliers
  • Pre-assembled with metric pan head screw
  • Anti-rotation lock on the collar prevents movement in the drill hole
  • Pan head screw can be loosened without loss of holding power
Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, screw with special head, A2/A4 brass screw, threaded rod etc.

On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.

Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Proof of Performance

Fire resistance of the dimensions M6 and M8 tested in hollow pumice

The proven solution for secure fixtures in cavity walls. With pan head screw.
  • Excellent holding power due to spreading supporting elements with large contact radius
  • Simple setting with associated mounting pliers
  • Pre-assembled with metric pan head screw
  • Anti-rotation lock on the collar prevents movement in the drill hole
  • Pan head screw can be loosened without loss of holding power
Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, screw with special head, A2/A4 brass screw, threaded rod etc.

On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.

Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Proof of Performance

Fire resistance of the dimensions M6 and M8 tested in hollow pumice

Application area

The anchor for secondary attachments in cavity walls or lightweight construction walls made of panel materials and in cavity brick ceilings or hollow ceilings up to max. 45 mm material thickness, with cavity behind.



For attaching lamps, curtain rails, slats and rails, shelves, wall ducts, picture frames, small boilers, consoles, pipe clamps etc.

Products specifications
Thread type x anchor diameter M5
Version With oval head screw
Min./max. board thickness/mirror thickness (d a) 16-32 mm
Material Steel
Nominal drill-bit diameter (d 0) 10 mm
Surface Galvanised
Drill hole depth (t) - condition Anchor length + 5 mm
Sleeve length (l) 65 mm
Screw length 74 mm
Products specifications
Thread type x anchor diameter M5
Version With oval head screw
Min./max. board thickness/mirror thickness (d a) 16-32 mm
Material Steel
Nominal drill-bit diameter (d 0) 10 mm
Surface Galvanised
Drill hole depth (t) - condition Anchor length + 5 mm
Sleeve length (l) 65 mm
Screw length 74 mm
Related Product
Close