Close
Filters
Search

Metal cavity anchor W-MH

Article No. 090352856
Cavity anchor W-MH/S hexagon head DWL-(W-MH/S)-HEX-(5-16)-(A1K)-M8X65/55
€0.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The proven solution for secure fixtures in cavity walls. With hexagon head bolt
  • Excellent holding power due to spreading supporting elements with large contact radius
  • Simple setting with associated mounting pliers
  • Pre-assembled with metric hexagon head screw
  • Anti-rotation lock on the collar prevents movement in the drill hole
  • Screw can be loosened without loss of holding power
Proof of Performance

Fire resistance tested in hollow pumice

Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, eyelet, screw with special head, A2/A4 brass screw, threaded rod etc.

On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.

Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area
Wall connection profiles, dry walling
Wall mirror
Wall units

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component

 
 

Fire resistance tested in hollow pumice

The proven solution for secure fixtures in cavity walls. With hexagon head bolt
  • Excellent holding power due to spreading supporting elements with large contact radius
  • Simple setting with associated mounting pliers
  • Pre-assembled with metric hexagon head screw
  • Anti-rotation lock on the collar prevents movement in the drill hole
  • Screw can be loosened without loss of holding power
Proof of Performance

Fire resistance tested in hollow pumice

Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, eyelet, screw with special head, A2/A4 brass screw, threaded rod etc.

On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.

Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area
Wall connection profiles, dry walling
Wall mirror
Wall units

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component

 
 

Fire resistance tested in hollow pumice

Application area
  • For secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 45 mm, behind which is a cavity

  • For attaching brackets, pipe clamps, wall ducts, small boilers, lamps, shelves, curtain rails, picture frames, slats and rails etc.
Products specifications
Type description W-MH/S
Thread type x anchor diameter M8
Design With hexagon head bolt
Min./max. board thickness/mirror thickness (d a) 5-16 mm
Material Steel
Nominal drill-bit diameter (d 0) 13 mm
Surface Zinc plated
Sleeve length (lHü) 55 mm
Screw length 65 mm
Through-hole in the component to be connected (d f) 9 mm
Products specifications
Type description W-MH/S
Thread type x anchor diameter M8
Design With hexagon head bolt
Min./max. board thickness/mirror thickness (d a) 5-16 mm
Material Steel
Nominal drill-bit diameter (d 0) 13 mm
Surface Zinc plated
Sleeve length (lHü) 55 mm
Screw length 65 mm
Through-hole in the component to be connected (d f) 9 mm
Related Product
Close