Close
Filters
Search

Metal cavity anchor W-MH

Article No. 090352869
Metal cavity anchor W-MH DWL-(W-MH/S)-HEX-(16-32)-(A1K)-M8X80/68
€0.63 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The proven solution for secure attachments in hollow walls and ceilings. With five different head shapes, the W-MH is the perfect solution for each cavity mounting situation.
  • After bracing the anchor, the standard screw can be replaced with another fastener which has a metric thread of the same size, e.g. screw hook, ring bolt, screw with special head, A2/A4 brass screw, threaded rod etc.
  • Screw can be loosened without losing hold
  • Working with the manual ratchet cavity anchor setting tool allows easy and effortless work. A gauge length of 30 mm means post-expansion is rarely necessary.
  • Expanding support elements with a large contact radius ensure outstanding holding power
  • Pre-assembled with a metric screw/threaded rod
  • Anti-rotation lock on the collar prevents movement in the drill hole
Notice

Pressing the front ratchet lever, releases the ratchet pliers again

On hard substrates, e.g. tiles, the nose must be straightened on the collar (turn lock)

Fire resistance tested only in pumice stone

Proof of Performance

Fire resistance

Direct exposure to flames

The proven solution for secure attachments in hollow walls and ceilings. With five different head shapes, the W-MH is the perfect solution for each cavity mounting situation.
  • After bracing the anchor, the standard screw can be replaced with another fastener which has a metric thread of the same size, e.g. screw hook, ring bolt, screw with special head, A2/A4 brass screw, threaded rod etc.
  • Screw can be loosened without losing hold
  • Working with the manual ratchet cavity anchor setting tool allows easy and effortless work. A gauge length of 30 mm means post-expansion is rarely necessary.
  • Expanding support elements with a large contact radius ensure outstanding holding power
  • Pre-assembled with a metric screw/threaded rod
  • Anti-rotation lock on the collar prevents movement in the drill hole
Notice

Pressing the front ratchet lever, releases the ratchet pliers again

On hard substrates, e.g. tiles, the nose must be straightened on the collar (turn lock)

Fire resistance tested only in pumice stone

Proof of Performance

Fire resistance

Direct exposure to flames

Application area

Dowel for attachment in plasterboard, hardboard, hollow brick ceilings, hollow ceilings up to max. 45-mm thickness, with a cavity behind them.


Supporting elements with large pressure radius ensure optimal adhesion values


For the fastening of lamps, shelves, curtain rails, cable ducts, picture frames, small boilers, slats and rails, brackets, pipe clamps etc.

Products specifications
Thread type x anchor diameter M8
Version With hexagon head bolt
Min./max. board thickness/mirror thickness (d a) 16-32 mm
Material Steel
Nominal drill-bit diameter (d 0) 13 mm
Surface Galvanised
Drill hole depth (t) - condition Anchor length + 5 mm
Sleeve length (lHü) 68 mm
Screw length 80 mm
Products specifications
Thread type x anchor diameter M8
Version With hexagon head bolt
Min./max. board thickness/mirror thickness (d a) 16-32 mm
Material Steel
Nominal drill-bit diameter (d 0) 13 mm
Surface Galvanised
Drill hole depth (t) - condition Anchor length + 5 mm
Sleeve length (lHü) 68 mm
Screw length 80 mm
Related Product
Close