Close
Filters
Search

Metal workshop oiler

Article No. 0695555402
Metal Workshop Oiler OILCAN-BOX-ALU-300ML
€30.68 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ergonomic zinc diecast oil container
  • Virtually complete draining due to moving suction tube
  • Double-action brass pump with ball valve
  • Pump unit enables metered droplet outlet

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Ergonomic zinc diecast oil container
  • Virtually complete draining due to moving suction tube
  • Double-action brass pump with ball valve
  • Pump unit enables metered droplet outlet

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 0.3 l
Max. strand diameter 85 mm
Material Zamak
Min. strand diameter 68 mm
Colour Zinc

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Contents 0.3 l
Max. strand diameter 85 mm
Material Zamak
Min. strand diameter 68 mm
Colour Zinc
Close