Close
Filters
Search

MIG/MAG hose pack MB 15 AK

Article No. 0984160140
MIG/MAG hose pack MB 15 AK AY-PIPESET-WELDSYS-MIG/MAG-COMPL-MB15-4M
€206.74 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Air-cooled, with Bikox hose pack and KZ-2 central connector

Ideal for all apparatus, vehicle, machine and steel construction

Optimal handling thanks to ergonomically designed handle system

Original Bikox hose package is highly flexible, compact, robust and has a long service life

The hose packs have a central connection system, also called "Euro connection"

Loads:

180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60% switch-on time

Scope of delivery:

One each of push button, torch neck, gas nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

Notice

The individual parts of the MB 15 also fit in models of the same design; use the dimensioned drawings as a comparison.

Air-cooled, with Bikox hose pack and KZ-2 central connector

Ideal for all apparatus, vehicle, machine and steel construction

Optimal handling thanks to ergonomically designed handle system

Original Bikox hose package is highly flexible, compact, robust and has a long service life

The hose packs have a central connection system, also called "Euro connection"

Loads:

180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60% switch-on time

Scope of delivery:

One each of push button, torch neck, gas nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

Notice

The individual parts of the MB 15 also fit in models of the same design; use the dimensioned drawings as a comparison.

Products specifications
Suitable for min./max. wire diameter 0.6-1 mm
Hose length 4 m
Suitable for max. wire diameter 1 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for min./max. wire diameter 0.6-1 mm
Hose length 4 m
Suitable for max. wire diameter 1 mm
Related Product
Close