Close
Filters
Search

MINI WLH 0.5 cordless LED hand-held lamp

Article No. 0827940055
Cordless LED hand-held lamp WLH 0.5 LAMP-CORDL-LED-MINI-WLH0.5
€42.74 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure
  • Small, compact, extremely bright
  • Latest lithium polymer battery technology for short charging times and long-lasting illumination
  • With a powerful magnet in the clip
  • Three light modes - Boost (500 lumens for max. 1 minute), Power (300 lumens) and Low Power (100 lumens)
  • Charge indicator (1 x red/green LED)
Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure
  • Small, compact, extremely bright
  • Latest lithium polymer battery technology for short charging times and long-lasting illumination
  • With a powerful magnet in the clip
  • Three light modes - Boost (500 lumens for max. 1 minute), Power (300 lumens) and Low Power (100 lumens)
  • Charge indicator (1 x red/green LED)
Products specifications
Luminous flux 300 lm
Min./max. luminous period 1.5-3 h
Charging time 2.5 h
Impact resistance IK07
IP protection class IP X3
Nominal voltage 3.7 V/DC
Rechargeable battery/battery capacity 600 mAh
Type of rechargeable battery/battery Lithium polymer
Protection class Protection class III/safety extra-low voltage
Connection type USB type A<br>Magnetic charging
Power-lead length 1000 mm
Min./max. operating temperature -10 to 35 °C
Charging temperature min./max. 5 to 30 °C
Length x width x height 89 x 21 x 16.3 mm
Products specifications
Luminous flux 300 lm
Min./max. luminous period 1.5-3 h
Charging time 2.5 h
Impact resistance IK07
IP protection class IP X3
Nominal voltage 3.7 V/DC
Rechargeable battery/battery capacity 600 mAh
Type of rechargeable battery/battery Lithium polymer
Protection class Protection class III/safety extra-low voltage
Connection type USB type A<br>Magnetic charging
Power-lead length 1000 mm
Min./max. operating temperature -10 to 35 °C
Charging temperature min./max. 5 to 30 °C
Length x width x height 89 x 21 x 16.3 mm
Close