Close
Filters
Search

Multi cutter EMS 350-SL COMPACT

Article No. 57061011
Electric multi cutter EMS 350-SL COMPACT MULTICTR-EL-(EMS 350-SL COMPACT) MASTER
€637.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Very compact, low-vibration 350 Watt multi-cutter with innovative Starlock-Plus tool holder for better torque transmission

Starlock Plus tool chuck

The innovative Starlock Plus chuck ensures better torque transfer. Compatible with all Starlock and Starlock Plus accessories.

Electronic speed control

Optimally controlled with tachogenerator electronics for continual working progress, even in demanding applications.

Anti-vibration system offers maximum operating comfort

Decoupled motor housing ensures very low vibration and noise levels.

Fast and tool-free exchanging of saw blades

Convenient quick-action clamping system

Dust-free working and an outstanding range of applications

Accessories set including suction device

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Very compact, low-vibration 350 Watt multi-cutter with innovative Starlock-Plus tool holder for better torque transmission

Starlock Plus tool chuck

The innovative Starlock Plus chuck ensures better torque transfer. Compatible with all Starlock and Starlock Plus accessories.

Electronic speed control

Optimally controlled with tachogenerator electronics for continual working progress, even in demanding applications.

Anti-vibration system offers maximum operating comfort

Decoupled motor housing ensures very low vibration and noise levels.

Fast and tool-free exchanging of saw blades

Convenient quick-action clamping system

Dust-free working and an outstanding range of applications

Accessories set including suction device

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 220 V/AC
Min./max. frequency 50 / 60 Hz
Power input 350 W
Power output 190 W
Min./max. idle orbital rate 10000-19500 1/min
Oscillation stroke 3.4 Degree
Tool holding device Starlock Plus
Weight of machine 1.4 kg
Cable length 5 m
Protection class Protection class II/protective insulation
WEEE (taking back waste electrical and electronic equipment) 5
Products specifications
Nominal voltage 220 V/AC
Min./max. frequency 50 / 60 Hz
Power input 350 W
Power output 190 W
Min./max. idle orbital rate 10000-19500 1/min
Oscillation stroke 3.4 Degree
Tool holding device Starlock Plus
Weight of machine 1.4 kg
Cable length 5 m
Protection class Protection class II/protective insulation
WEEE (taking back waste electrical and electronic equipment) 5
Related Product
Close