Close
Filters
Search

Multi-purpose grease I

Article No. 08938701
Multi-purpose grease I GRSE-(MULTIPURPOSE I)-400G
€10.62 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal lithium-saponified grease
  • Stable under heavy loads and resistant to oxidation
  • Forms an excellent seal to repel dust and dirt
  • Good adhesive properties
  • Silicone-free, acid-free, resin-free and AOX-free
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the Technical Data Sheet.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Universal lithium-saponified grease
  • Stable under heavy loads and resistant to oxidation
  • Forms an excellent seal to repel dust and dirt
  • Good adhesive properties
  • Silicone-free, acid-free, resin-free and AOX-free
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the Technical Data Sheet.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

Multi-purpose grease I is particularly suitable for lubricating sliding and rolling bearings subject to normal loads. Furthermore, it can be used at high and low speeds and temperatures. It ensures excellent resistance/sealing even in wet or dusty environments and can also be delivered in long lubrication pipes.


As a universal grease, it can also be used for vehicle and machine elements subjected to light loads, such as shafts, spindles, electric motor bearings, ball bearings, roller bearings, chassis, etc.

Products specifications
Weight of content 400 g
Container Cartridge
Soap base Lithium 12 hydroxystearate
Lubricant code K2K-30
Min./max. temperature conditions -30 to 130 °C
Colour Yellow
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 1800 N
Shelf life from production 60 Month
Oil basis Mineral oil
Lubricant system Grease
Smell/fragrance Characteristic
Density 1 g/cm³
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Dripping point conditions in accordance with DIN ISO 2176
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Max. short-term temperature resistance 130 °C
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Resin-free Yes
Silicone-free Yes
Acid-free Yes
AOX-free Yes
Free from heavy metals Yes
Chloric No
Products specifications
Weight of content 400 g
Container Cartridge
Soap base Lithium 12 hydroxystearate
Lubricant code K2K-30
Min./max. temperature conditions -30 to 130 °C
Colour Yellow
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 1800 N
Shelf life from production 60 Month
Oil basis Mineral oil
Lubricant system Grease
Smell/fragrance Characteristic
Density 1 g/cm³
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Dripping point conditions in accordance with DIN ISO 2176
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Max. short-term temperature resistance 130 °C
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Resin-free Yes
Silicone-free Yes
Acid-free Yes
AOX-free Yes
Free from heavy metals Yes
Chloric No
Related Product
Close