Close
Filters
Search

Multi-purpose grease II

Article No. 08938711
Multi-purpose grease II GRSE-(MULTIPURPOSE II)-400G
€10.03 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Lithium-soap graphite grease resistant to high pressures with EP additives.
  • Resistant to high pressure due to EP additives
  • Excellent emergency running properties thanks to the graphite
  • Good sealing action and protection against corrosion
  • Excellent resistance to dust, dirt and water
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed!

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Lithium-soap graphite grease resistant to high pressures with EP additives.
  • Resistant to high pressure due to EP additives
  • Excellent emergency running properties thanks to the graphite
  • Good sealing action and protection against corrosion
  • Excellent resistance to dust, dirt and water
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed!

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

Suitable for medium and heavily loaded roller bearings, journal bearings, ball bearings, shafts, rotary joints and collars, sliding rails and guides, spline shafts, joint bars, hinges and hydraulic equipment. Also suitable for lubricating journal and roller bearings with a relatively high slide friction proportion, such as those found in all types of vehicles, construction machinery, agricultural machinery and industrial machinery.

Products specifications
Weight of content 400 g
Container Cartridge
Soap base Lithium 12 hydroxystearate
Lubricant code KPF2K-30
Min./max. temperature conditions -30 to 130 °C
Colour Grey<br>Black
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 2400 N
Shelf life from production 60 Month
Oil basis Mineral oil
Behaviour in the presence of water/conditions 1-90 / in accordance with DIN 51807-1
Lubricant system Grease
Smell/fragrance Characteristic
Density 0.871 g/cm³
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Dripping point conditions in accordance with DIN ISO 2176
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Resin-free Yes
Silicone-free Yes
Acid-free Yes
AOX-free Yes
Free from heavy metals Yes

Datasheets(1)

Safety data sheet 1

Products specifications
Weight of content 400 g
Container Cartridge
Soap base Lithium 12 hydroxystearate
Lubricant code KPF2K-30
Min./max. temperature conditions -30 to 130 °C
Colour Grey<br>Black
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 2400 N
Shelf life from production 60 Month
Oil basis Mineral oil
Behaviour in the presence of water/conditions 1-90 / in accordance with DIN 51807-1
Lubricant system Grease
Smell/fragrance Characteristic
Density 0.871 g/cm³
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Dripping point conditions in accordance with DIN ISO 2176
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Resin-free Yes
Silicone-free Yes
Acid-free Yes
AOX-free Yes
Free from heavy metals Yes
Related Product
Close