Close
Filters
Search

Multiple plug housing for blade connector 6.3 x 0.8 mm

Article No. 055510022
Plug connection for blade connector 6.3x0.8 mm PLGHSNG-2COMT-(T-FORM)-TABCON-6,3MM
€0.31 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Number of electrical poles 12 PCS
Arrangement of contacts to each other At 90° angle to each other
Contact gauge 6.3 mm
Min./max. wire cross section 0.5-6 mm²
IP protection class IP 20
Max. nominal voltage 250 V/AC/DC
Max. current 25 A
Min./max. temperature conditions -40 to 80 °C
Material PA - Polyamide
Colour Natural

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of electrical poles 12 PCS
Arrangement of contacts to each other At 90° angle to each other
Contact gauge 6.3 mm
Min./max. wire cross section 0.5-6 mm²
IP protection class IP 20
Max. nominal voltage 250 V/AC/DC
Max. current 25 A
Min./max. temperature conditions -40 to 80 °C
Material PA - Polyamide
Colour Natural
Related Product
Close