Close
Filters
Search

Blade connector

Article No. 05589963
Blade connector TABCON-DTN-(SN)-6,3X0,8-(4,0-6,0SMM)
€15.46 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 4.0-6.0 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Number of locking lugs 1 PCS
Diameter of hole 1.65 mm
Material Brass
Surface Tin-plated
Min. wire cross section 4.0 mm²
Max. wire cross section 6.0 mm²

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 4.0-6.0 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Number of locking lugs 1 PCS
Diameter of hole 1.65 mm
Material Brass
Surface Tin-plated
Min. wire cross section 4.0 mm²
Max. wire cross section 6.0 mm²
Close