Close
Filters
Search

Nail anchor SHARK® Hammer type FK

Article No. 590630530
SHARK HAMMER nail anchor flat head type FK DWL-(SHARK HAMMER)-FK-PLA-NL-5-5X30 ZEBRA
€12.98 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
With fast assembly and a proven performance, this product offers an all-round solution for fastening light loads using push-through installation
  • Quick, cost-effective installation
  • Anchor and nail screw are pre-assembled, no need to search for a suitable screw
  • For use in push-through installation
  • Can be removed via drive in screw head
  • Defined integrated hammer-in stop prevents premature expansion
  • Resistant to UV rays
  • Rot-resistant (plastic anchor made of high-quality polyamide)
  • Temperature-resistant from -40°C to +100°C
  • For countersinking and leaving protruding
  • Countersunk head design countersinks in soft wood by itself
  • Halogen-free
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
With fast assembly and a proven performance, this product offers an all-round solution for fastening light loads using push-through installation
  • Quick, cost-effective installation
  • Anchor and nail screw are pre-assembled, no need to search for a suitable screw
  • For use in push-through installation
  • Can be removed via drive in screw head
  • Defined integrated hammer-in stop prevents premature expansion
  • Resistant to UV rays
  • Rot-resistant (plastic anchor made of high-quality polyamide)
  • Temperature-resistant from -40°C to +100°C
  • For countersinking and leaving protruding
  • Countersunk head design countersinks in soft wood by itself
  • Halogen-free
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
Application area
  • Can be used in concrete and masonry

  • All fastenings in interior construction as well as the wood, metal, plumbing, sanitation and electrical industries. For light loads

For example: Securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation

Products specifications
Anchor diameter 5.5 mm
Anchor length (l) 30 mm
Max. attachment height (t fix) 5 mm
Embedding depth (h nom) 25 mm
Nominal drill-bit diameter (d 0) 5 mm
Drill hole depth (h 1) 30 mm
Hole diameter in component (d f) 5.5 mm
Material of the nail Steel
Surface Zinc plated
Internal drive Z2

Würth Catalogue

Catalogue page as PDF | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data | 

Certificates/Documents

 | 

 | 

Products specifications
Anchor diameter 5.5 mm
Anchor length (l) 30 mm
Max. attachment height (t fix) 5 mm
Embedding depth (h nom) 25 mm
Nominal drill-bit diameter (d 0) 5 mm
Drill hole depth (h 1) 30 mm
Hole diameter in component (d f) 5.5 mm
Material of the nail Steel
Surface Zinc plated
Internal drive Z2
Close