Anchor fixings general
>
Plastic anchor
>
Nail anchor, plastic
>
SHARK HAMMER nail anchor flat head type FK
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
Z2 (2)
Z3 (1)
Drill hole depth _h 1_
30 mm (1)
45 mm (1)
Anchor length _l_
30 mm (1)
40 mm (1)
45 mm (1)
Nominal drill_bit diameter _d 0_
5 mm (2)
8 mm (1)
Max_ attachment height _t fix_
5 mm (3)
Material of the nail
Steel (3)
Surface
Zinc plated (3)
Embedding depth _h nom_
25 mm (1)
40 mm (1)
Hole diameter in component _d f_
5.5 mm (2)
8.5 mm (1)
Anchor diameter
5.5 mm (2)
8.5 mm (1)
Packaging Unit
1 (3)
100 (3)
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
Spring band clamp pliers, spare part, internal cable
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
GREEN PADDED JACKET
Popular tags
construction
offer
set
triple
vacuum
SHARK HAMMER nail anchor flat head type FK
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
590630540
Nail anchor SHARK® Hammer type FK
SHARK HAMMER nail anchor flat head type FK DWL-(SHARK HAMMER)-FK-PLA-NL-5-5X40 ZEBRA
€15.34 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590630530
Nail anchor SHARK® Hammer type FK
SHARK HAMMER nail anchor flat head type FK DWL-(SHARK HAMMER)-FK-PLA-NL-5-5X30 ZEBRA
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590630845
Nail anchor SHARK® Hammer type FK
SHARK HAMMER nail anchor flat head type FK DWL-(SHARK HAMMER)-FK-PLA-NL-5-8X45 ZEBRA
€29.50 inc. VAT