Close
Filters
Search

Nail anchor W-ND Countersunk head

Article No. 5907206040
Nail anchor W-ND countersunk head DWL-(W-ND)-NL-CS-Z2-(A1K)-10-6X40
€7.32 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, cost-effective installation
  • Pre-assembled: no need to search for the right screw
  • Also suitable for ducts
  • Can be removed via drive in screw head
  • UV resistant
  • Plastic anchors made of high-quality polyamide, resistant to mould
  • Heat resistant from -40 to +150°C
  • Halogen- and silicone-free
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, cost-effective installation
  • Pre-assembled: no need to search for the right screw
  • Also suitable for ducts
  • Can be removed via drive in screw head
  • UV resistant
  • Plastic anchors made of high-quality polyamide, resistant to mould
  • Heat resistant from -40 to +150°C
  • Halogen- and silicone-free
Products specifications
Anchor diameter 6 mm
Anchor length (l) 40 mm
Max. attachment height (t fix) 10 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 45 mm
Hole diameter in component (d f) 6.2 mm
Material of the nail Steel
Internal drive Z2

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Anchor diameter 6 mm
Anchor length (l) 40 mm
Max. attachment height (t fix) 10 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 45 mm
Hole diameter in component (d f) 6.2 mm
Material of the nail Steel
Internal drive Z2
Close