Close
Filters
Search

Nail anchor W-ND Countersunk head

Article No. 5907206060
Nail anchor W-ND countersunk head DWL-(W-ND)-NL-CS-Z2-(A1K)-30-6X60
€9.44 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, cost-effective installation
  • Pre-assembled: no need to search for the right screw
  • Also suitable for ducts
  • Can be removed via drive in screw head
  • UV resistant
  • Plastic anchors made of high-quality polyamide, resistant to mould
  • Heat resistant from -40 to +150°C
  • Halogen- and silicone-free
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, cost-effective installation
  • Pre-assembled: no need to search for the right screw
  • Also suitable for ducts
  • Can be removed via drive in screw head
  • UV resistant
  • Plastic anchors made of high-quality polyamide, resistant to mould
  • Heat resistant from -40 to +150°C
  • Halogen- and silicone-free
Products specifications
Anchor diameter 6 mm
Anchor length (l) 60 mm
Max. attachment height (t fix) 30 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 45 mm
Hole diameter in component (d f) 6.2 mm
Material of nail Steel
Internal drive Z2

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Anchor diameter 6 mm
Anchor length (l) 60 mm
Max. attachment height (t fix) 30 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 45 mm
Hole diameter in component (d f) 6.2 mm
Material of nail Steel
Internal drive Z2
Close