Close
Filters
Search

Nail anchor W-ZND Type SK

Article No. 090635660
Nail anchor, W-ZND A2 countersunk head, type SK DWL-SK-PLA-NL-A2-Z2-30-6X60 ZEBRA
€0.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel A2
  • Resistant to UV rays
  • Plastic anchor made of high-quality polyamide — resistant to rotting
  • Temperature resistant from -40°C to +150°C
  • For recessed or protruding installation
  • Halogen free
  • Quick, cost-effective installation
  • Pre-assembled — no need to search for the right screw
  • Can be removed via drive in screw head
  • Clear integral hammer-in stop prevents premature expansion
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel A2
  • Resistant to UV rays
  • Plastic anchor made of high-quality polyamide — resistant to rotting
  • Temperature resistant from -40°C to +150°C
  • For recessed or protruding installation
  • Halogen free
  • Quick, cost-effective installation
  • Pre-assembled — no need to search for the right screw
  • Can be removed via drive in screw head
  • Clear integral hammer-in stop prevents premature expansion
Application area

Can be used in concrete, solid brick, solid sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels


Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications


Securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation


For use in push-through installation

Products specifications
Anchor diameter 6 mm
Anchor length (l) 60 mm
Max. attachment height (t fix) 30 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Hole diameter in component (d f) 6 mm
Material of the nail Stainless steel A2
Surface Bare
Internal drive Z2

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 6 mm
Anchor length (l) 60 mm
Max. attachment height (t fix) 30 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Hole diameter in component (d f) 6 mm
Material of the nail Stainless steel A2
Surface Bare
Internal drive Z2
Close