Close
Filters
Search

Nail anchor W-ZND Type SK

Article No. 090631680
Nail anchor, W-ZND countersunk head, type SK DWL-SK-PLA-NL-Z2-(A1K)-50-6X80 ZEBRA
€0.21 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, low-cost assembly
  • Can be removed again using drive in screw head
  • Pre-assembled with matching screw
  • Suitable for push-through installation
  • Clear integral hammer-in stop prevents premature expansion
  • For recessed or protruding installation (retracts into soft wood automatically)
  • Resistant to UV rays
  • Rot resistant (plastic anchors made of high-quality polyamide)
  • Temperature resistant from -40°C to +150°C
  • Halogen-free
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, low-cost assembly
  • Can be removed again using drive in screw head
  • Pre-assembled with matching screw
  • Suitable for push-through installation
  • Clear integral hammer-in stop prevents premature expansion
  • For recessed or protruding installation (retracts into soft wood automatically)
  • Resistant to UV rays
  • Rot resistant (plastic anchors made of high-quality polyamide)
  • Temperature resistant from -40°C to +150°C
  • Halogen-free
Application area
  • Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels

  • Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications

  • Securing angle brackets, panels, metal sheets, cable ducts, battens etc.
Products specifications
Anchor diameter 6 mm
Anchor length (l) 80 mm
Max. attachment height (t fix) 50 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Hole diameter in component (d f) 6 mm
Material of the nail Steel
Surface Galvanised
Internal drive Z2

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 6 mm
Anchor length (l) 80 mm
Max. attachment height (t fix) 50 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Hole diameter in component (d f) 6 mm
Material of the nail Steel
Surface Galvanised
Internal drive Z2
Close