Anchor fixings general
>
Plastic anchor
>
Nail anchor, plastic
>
Nail anchor, W-ZND countersunk head, type SK
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Drill hole depth _h 1_
45 mm (2)
35 mm (1)
Anchor length _l_
80 mm (2)
60 mm (1)
Nominal drill_bit diameter _d 0_
8 mm (2)
6 mm (1)
Max_ attachment height _t fix_
20 mm (1)
40 mm (1)
50 mm (1)
Surface
Galvanised (3)
Embedding depth _h nom_
40 mm (2)
30 mm (1)
Hole diameter in component _d f_
8 mm (2)
6 mm (1)
Anchor diameter
8 mm (2)
6 mm (1)
Internal drive
Z3 (2)
Z2 (1)
Material of the nail
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
100 (2)
200 (1)
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
Nail anchor, W-ZND countersunk head, type SK
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
090631680
Nail anchor W-ZND Type SK
Nail anchor, W-ZND countersunk head, type SK DWL-SK-PLA-NL-Z2-(A1K)-50-6X80 ZEBRA
€0.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090631860
Nail anchor W-ZND Type SK
Nail anchor, W-ZND countersunk head, type SK DWL-SK-PLA-NL-Z3-(A1K)-20-8X60 ZEBRA
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090631880
Nail anchor W-ZND Type SK
Nail anchor, W-ZND countersunk head, type SK DWL-SK-PLA-NL-Z3-(A1K)-40-8X80 ZEBRA
€0.20 inc. VAT