Close
Filters
Search

NAIL ANCHORS

Article No. 90379880
Anchor Dimensions[mm] : 8 x 80 mm
€14.63 inc. VAT price per 100 PCS
AVAILABLE
+ -

• Quick and low-cost installation.

• No searching for the matching nail due to pre-assembly.

• In-place installation.

• Can be released using the drive in the nail head.

• Can be used in concrete, solid brick, sandstone, aerated concrete, vertically perforated brick, lightweight concrete, perforated sand-lime brick, screed, gypsum planks, etc. ..

• Non-critical attachments in woodworking, metalworking, sanitation and electrical applications for light loads.

• Flathead: securing angles, panels, plates, cable ducts and all components for non-countersink installation.

• Quick and low-cost installation.

• No searching for the matching nail due to pre-assembly.

• In-place installation.

• Can be released using the drive in the nail head.

• Can be used in concrete, solid brick, sandstone, aerated concrete, vertically perforated brick, lightweight concrete, perforated sand-lime brick, screed, gypsum planks, etc. ..

• Non-critical attachments in woodworking, metalworking, sanitation and electrical applications for light loads.

• Flathead: securing angles, panels, plates, cable ducts and all components for non-countersink installation.

Products specifications
Anchor diameter 8 X 80 mm

Wuerth Catalogue(1)

Catalogue page as PDF 1

 

Products specifications
Anchor diameter 8 X 80 mm
Close