Close
Filters
Search

Nails in magazine and fuel cell NG CS-2

Article No. 0864950025
Collated nails and fuel cell NG CS-2 NL-(DIGA CS2)-POW-FUELCELL-25MM
€82.60 inc. VAT price per 800 PCS
Available on Order
Price may vary
*
+ -
2.6-mm diameter high-quality stepped nail compatible with DIGA CS-2 Power

One packing unit includes 800 nails and one gas cartridge

Proof of Performance

IBMP MPA TU Braunschweig (Germany)

Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

2.6-mm diameter high-quality stepped nail compatible with DIGA CS-2 Power

One packing unit includes 800 nails and one gas cartridge

Proof of Performance

IBMP MPA TU Braunschweig (Germany)

Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Application area

For fastening U-profiles in dry construction


Fastenings in installation work, dry construction etc. on concrete (≤ C40/50) in accordance with DIN/EN 206-1 and DIN 1045 and steel and masonry made from solid brick

Products specifications
Length of nail 25 mm
Diameter of nail 2.6 mm
Head diameter 6.3 mm
Material of the nail Steel
Surface Zinc plated
Container Cartridge
Contents 80 ml
Number of nails 800 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length of nail 25 mm
Diameter of nail 2.6 mm
Head diameter 6.3 mm
Material of the nail Steel
Surface Zinc plated
Container Cartridge
Contents 80 ml
Number of nails 800 PCS
Close