Close
Search

Nitrile chemical protective glove, heavy-duty

Article No. 0899435409
Chemical protective glove, nitrile, heavy-duty PROTGLOV-NTR-45CM-SZ9
€21.83 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Long, heavy-duty design
  • Diamond pattern for a secure grip
  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
  • Silicone-free manufacturing process
  • Food-safe
Long, heavy-duty design
  • Diamond pattern for a secure grip
  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
  • Silicone-free manufacturing process
  • Food-safe
Products specifications
Size 9
Material Nitrile
EN standard 374<br>388<br>420
Category III
Length 450 mm
Material thickness 0.58 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Green
Close