Close
Filters
Search

Nitrile chemical protective glove, heavy-duty

Article No. 0899435410
Chemical protective glove, nitrile, heavy-duty PROTGLOV-NTR-45CM-SZ10
€21.83 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Long, heavy-duty design
  • Diamond pattern for a secure grip
  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
  • Silicone-free manufacturing process
  • Food-safe
Long, heavy-duty design
  • Diamond pattern for a secure grip
  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
  • Silicone-free manufacturing process
  • Food-safe
Application area

Cleaning and maintenance work, chemical industry, food industry, painting and degreasing work, chemicals in agriculture, cooling and cutting oils

Products specifications
Size 10
Material Nitrile
EN standard 374<br>388<br>420
Category III
Length 450 mm
Material thickness 0.58 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Green
Products specifications
Size 10
Material Nitrile
EN standard 374<br>388<br>420
Category III
Length 450 mm
Material thickness 0.58 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Green
Close