| Anchor diameter | 10 mm | 
                                
                                    | Anchor length (l) | 50 mm | 
                                
                                    | Embedding depth (h nom) | 50 mm | 
                                
                                    | Nominal drill-bit diameter (d 0) | 10 mm | 
                                
                                    | Required wood screw diameter (d scr.wood) | 6 - 8 mm | 
                                
                                    | Required particle-board screw diameter (d scr.particle) | 8 mm | 
                                
                                    | Min. required screw diameter | 6 mm | 
                                
                                    | Max. required screw diameter | 8 mm | 
                                
                                    | Embedding depth (h s) | 50 mm | 
                                
                                    | Centre-to-centre distance (a) | 100 mm | 
                                
                                    | Edge clearance (a r) | 50 mm | 
                                
                                    | Drill hole depth (t) | 65 mm | 
                                
                                    | Max. attachment height (d a) - condition | Dependent on screw length | 
                                
                                    | Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |