|
Anchor diameter
|
12 mm |
|
Anchor length (l)
|
60 mm |
|
Embedding depth (h nom)
|
60 mm |
|
Nominal drill-bit diameter (d 0)
|
12 mm |
|
Required wood screw diameter (d scr.wood)
|
8 - 10 mm |
|
Required particle-board screw diameter (d scr.particle)
|
10 mm |
|
Min. required screw diameter
|
8 mm |
|
Max. required screw diameter
|
8 mm |
|
Embedding depth (h s)
|
60 mm |
|
Centre-to-centre distance (a)
|
120 mm |
|
Edge clearance (a r)
|
60 mm |
|
Drill hole depth (t)
|
75 mm |
|
Max. attachment height (d a) - condition
|
Dependent on screw length |
|
Required screw length (l s)
|
Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |