Close
Filters
Search

NYLON-PLUG-8X40

Article No. 09038409
Dowel nylon DWL-PLA-8X40
€2.12 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Plastic anchors for light loads (secondary attachments)
  • High-quality polyamide (nylon)
  • Halogen and silicon free
  • Temperature resistant from -40°C to +80°C
  • The hammer-in stop prevents premature expansion during push-through installation
  • The twist lock prevents turning in the drill hole
  • Wall plug shaft with no expansion pressure prevents damage to plaster and tiles
  • Push-through and cotter-pin installation
  • For mounting, we recommend the ASSY-D plug screw
Notice
  • Drill perforated brick using the rotary drill (without striking tool)
  • The drill cuttings must be removed from the drill hole
  • Screw length = attachment thickness (+plaster/insulation thickness) + anchor length + screw diameter
Plastic anchors for light loads (secondary attachments)
  • High-quality polyamide (nylon)
  • Halogen and silicon free
  • Temperature resistant from -40°C to +80°C
  • The hammer-in stop prevents premature expansion during push-through installation
  • The twist lock prevents turning in the drill hole
  • Wall plug shaft with no expansion pressure prevents damage to plaster and tiles
  • Push-through and cotter-pin installation
  • For mounting, we recommend the ASSY-D plug screw
Notice
  • Drill perforated brick using the rotary drill (without striking tool)
  • The drill cuttings must be removed from the drill hole
  • Screw length = attachment thickness (+plaster/insulation thickness) + anchor length + screw diameter
Products specifications
Anchor diameter 8 mm
Anchor length (l) 40 mm
Embedding depth (h nom) 40 mm
Nominal drill-bit diameter (d 0) 8 mm
Required wood screw diameter (d scr.wood) 4.5 - 6 mm
Required particle-board screw diameter (d scr.particle) 6 mm
Embedding depth (h s) 40 mm
Centre-to-centre distance (a) 80 mm
Edge clearance (a r) 40 mm
Drill hole depth (t) 50 mm
Max. attachment height (d a) - condition Dependent on screw length
Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Products specifications
Anchor diameter 8 mm
Anchor length (l) 40 mm
Embedding depth (h nom) 40 mm
Nominal drill-bit diameter (d 0) 8 mm
Required wood screw diameter (d scr.wood) 4.5 - 6 mm
Required particle-board screw diameter (d scr.particle) 6 mm
Embedding depth (h s) 40 mm
Centre-to-centre distance (a) 80 mm
Edge clearance (a r) 40 mm
Drill hole depth (t) 50 mm
Max. attachment height (d a) - condition Dependent on screw length
Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Close