Close
Filters
Search

Oil catch pan Passenger cars

Article No. 0891400008
Oil catch pan for car OILCTCHPAN-(PE)-11LTR
€33.63 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Practical oil and liquid catch pan with sealable drain and carry handles made from impact-resistant and temperature-resistant HDPE plastic
  • Resistant to liquids such as oils, petrol, diesel, alcohols, alkalis, etc.
  • No more spillages thanks to the sealable spout and high rim
Practical oil and liquid catch pan with sealable drain and carry handles made from impact-resistant and temperature-resistant HDPE plastic
  • Resistant to liquids such as oils, petrol, diesel, alcohols, alkalis, etc.
  • No more spillages thanks to the sealable spout and high rim
Products specifications
Length 545 mm
Width 415 mm
Height 150 mm
Material HDPE - High density polyethylene
Min. temperature resistance -25 °C
Max. temperature resistance 100 °C
Min./max. temperature resistance -25 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 545 mm
Width 415 mm
Height 150 mm
Material HDPE - High density polyethylene
Min. temperature resistance -25 °C
Max. temperature resistance 100 °C
Min./max. temperature resistance -25 to 100 °C
Close