Close
Filters
Search

Oscillating jigsaw STP 150 Power-B

Article No. 57067032
Oscillating jigsaw, STP 150 Power-B JIGSAW-EL-(STP150-B POWER) MASTER
€452.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With bow-type handle, ideal for working under tough construction site conditions.

Incredibly powerful

The powerful, overload-proof motor with high power reserves allows the tool to be used even on hard, thick beams.

Incredibly robust

The extremely deflection-resistant foot plate withstands even the toughest conditions.

Secure handling

Soft grip surfaces around the ergonomic handle ensure secure handling and high operating comfort.

User-friendly

No additional tool required to change the saw blade.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

With bow-type handle, ideal for working under tough construction site conditions.

Incredibly powerful

The powerful, overload-proof motor with high power reserves allows the tool to be used even on hard, thick beams.

Incredibly robust

The extremely deflection-resistant foot plate withstands even the toughest conditions.

Secure handling

Soft grip surfaces around the ergonomic handle ensure secure handling and high operating comfort.

User-friendly

No additional tool required to change the saw blade.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 780 W
Min./max. idle stroke speed 500-3100 U/min(rpm)
Number of pendulum-stroke stages 4 PCS
Stroke length 26 mm
Max. cutting depth in wood 150 mm
Max. cutting depth in steel 10 mm
Max. cutting depth in aluminium 20 mm
Tool holding device Quick-change holder
Weight of machine 2.7 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 780 W
Min./max. idle stroke speed 500-3100 U/min(rpm)
Number of pendulum-stroke stages 4 PCS
Stroke length 26 mm
Max. cutting depth in wood 150 mm
Max. cutting depth in steel 10 mm
Max. cutting depth in aluminium 20 mm
Tool holding device Quick-change holder
Weight of machine 2.7 kg
Cable length 4 m
Close