Electric power tools
>
Saws, electric
>
Jigsaw, electric
Jigsaw, electric
Oscillating jigsaw, STP 150 Power-B
Refine
Load more results...
×
Price Range
Min:€383.00 inc. VAT
Max:€384.00 inc. VAT
Stroke length
26 mm (1)
Min__max_ idle stroke speed
500-3100 U/min(rpm) (1)
Number of pendulum_stroke stages
4 PCS (1)
Cable length
4 m (1)
Weight of machine
2.7 kg (1)
Max_ cutting depth in steel
10 mm (1)
Power input
780 W (1)
Tool holding device
Quick-change holder (1)
Nominal Voltage
230 V/AC (1)
Protection class
Protection class II/protective insulation (1)
Max_ cutting depth in aluminium
20 mm (1)
Max_ cutting depth in wood
150 mm (1)
Min__max_ frequency
50 / 60 Hz (1)
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
Sealing ring
Check valve
Paint marker
TX bit
Mitre snips
Partition element
Popular tags
construction
offer
set
triple
vacuum
Jigsaw, electric
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
57067032
Oscillating jigsaw STP 150 Power-B
Oscillating jigsaw, STP 150 Power-B JIGSAW-EL-(STP150-B POWER) MASTER
€452.94 inc. VAT