Building Chemicals
>
Sealants, butt jointing building
>
Backfill sealant
Backfill sealant
PE backfill sealant
PE Backfill Material
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Compression force deflection conditions
in accordance with DIN 53577, 40% longitudinal compression (5)
Conditions for moulded density
in accordance with DIN 53420 (5)
Silicone_free
Yes (5)
Min_ temperature resistance
-40 °C (5)
Building material class
B3 - Of high flammability (5)
Max_ temperature resistance
60 °C (5)
Length
100 m (3)
25 m (1)
50 m (1)
Chemical basis
Polyethylene (5)
Colour
Grey (5)
DIN
18540 (5)
Min_ tensile strength
200 kPa (5)
Moulded density
30 kg/m³ (5)
Conditions for tensile strength
in accordance with DIN 53571 (5)
Max_ tensile strength
300 kPa (5)
Diameter _Ø_
10 mm (1)
15 mm (1)
20 mm (1)
30 mm (1)
6 mm (1)
Breaking elongation conditions
in accordance with DIN 53571 (5)
CFC _fuel gas_ free
Yes (5)
Building material class conditions
in accordance with DIN 4102 (5)
Compression force deflection
40 N/mm² (5)
Min_ breaking elongation
15 % (5)
Packaging Unit
100 (3)
25 (1)
50 (1)
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
3/4" T-handle
Threaded rod with trapezoidal thread
Assembly wedge set
Triple square bit
Electrician's slitting chisel
Lock washer
Popular tags
construction
offer
set
triple
vacuum
Backfill sealant
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
0875810100
PE backfill sealant
PE Backfill Material BCKFILMATL-PE-10MM
€27.14 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0875815100
PE backfill sealant
PE Backfill Material BCKFILMATL-PE-15MM-100MT
€36.58 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0875820100
PE backfill sealant
PE Backfill Material BCKFILMATL-PE-20MM
€25.02 inc. VAT
price per 50 PCS
Add to wishlist
Add to compare list
Add to cart
0875830100
PE backfill sealant
PE Backfill Material BCKFILMATL-PE-30MM
€33.04 inc. VAT
price per 25 PCS
Add to wishlist
Add to compare list
Add to cart
0875806100
PE backfill sealant
SEALCORDMATL-PE-6MM Art.-no. 0875806100 | EAN 4011231802093
€24.78 inc. VAT