Close
Filters
Search

Pendular suspension - C2C

Article No. 0862048008
Pendular suspension SUSPUNT-SHORT-(A2K)-M8 VARIFIX
€2.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Prevents uncontrolled tensile forces on the mounting
  • Flexible 2 x 20° pendulum effect on all sides
  • Inspection opening to guarantee secure installation
  • Pipe clamps are not tilted
  • For longer versions, height can be adjusted by up to approx. 25 mm

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

(1 kN = 100 kp = 100 kg)

  • Prevents uncontrolled tensile forces on the mounting
  • Flexible 2 x 20° pendulum effect on all sides
  • Inspection opening to guarantee secure installation
  • Pipe clamps are not tilted
  • For longer versions, height can be adjusted by up to approx. 25 mm

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

(1 kN = 100 kp = 100 kg)

Application area

For the suspension of pipelines and components with threaded rods. Suspended attachment to angled ceilings (roof area).

Products specifications
Permissible load 3 kN
Outlet thread (IG) M8
Connection thread (AG) M8
Length (l) 49 mm
Version Short
Width across flats 2 10 mm
Surface Galvanised
Material Steel
Width across flats (SW) 10 mm
Weight 25 g
Fire protection certified Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Test report 1

Products specifications
Permissible load 3 kN
Outlet thread (IG) M8
Connection thread (AG) M8
Length (l) 49 mm
Version Short
Width across flats 2 10 mm
Surface Galvanised
Material Steel
Width across flats (SW) 10 mm
Weight 25 g
Fire protection certified Yes
Close