Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Sliding fixing
>
Suspension unit, pipe installation
Suspension unit, pipe installation
Pendular suspension
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Width across flats 2
10 mm (1)
12 mm (1)
Length _l_
49 mm (1)
79 mm (1)
Surface
Galvanised (2)
Permissible load
3 kN (2)
Version
Long (1)
Short (1)
Connection thread _AG_
M10 (1)
M8 (1)
Fire protection certified
Yes (2)
Outlet thread _IG_
M10 (1)
M8 (1)
Width across flats _SW_
10 mm (2)
Material
Steel (2)
Weight
25 g (1)
39 g (1)
Packaging Unit
1 (2)
50 (2)
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
Bunge Strapping Cord
Popular tags
construction
offer
set
triple
vacuum
Suspension unit, pipe installation
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
0862048008
Pendular suspension - C2C
Pendular suspension SUSPUNT-SHORT-(A2K)-M8 VARIFIX
€2.13 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862048110
Pendular suspension - C2C
Pendular suspension SUSPUNT-LONG-(A2K)-M10 VARIFIX
€2.01 inc. VAT