Close
Filters
Search

Perfect copper spray

Article No. 0893114118
Metal surface-Copper spray perfect PNTSPR-CU-PLUS-400ML
€10.92 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Outstanding long-term protection and optimum metal surface appearance

High layer thickness in first spray pass

  • High degree of safety thanks to optimum weathering protection
  • Minimum amount of time spent, as only one action is required
  • Good coverage

Versatile use with adjustable spray head

Large area and minor repairs can be carried out quickly and reliably with the variable spray head.

High process reliability

High abrasion resistance

Spot welding possible

Notice

Perfect zinc spray and Perfect zinc spray, light contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. If the surface is damaged, the metal is no longer protected.

Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Outstanding long-term protection and optimum metal surface appearance

High layer thickness in first spray pass

  • High degree of safety thanks to optimum weathering protection
  • Minimum amount of time spent, as only one action is required
  • Good coverage

Versatile use with adjustable spray head

Large area and minor repairs can be carried out quickly and reliably with the variable spray head.

High process reliability

High abrasion resistance

Spot welding possible

Notice

Perfect zinc spray and Perfect zinc spray, light contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. If the surface is damaged, the metal is no longer protected.

Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

For visual enhancement, repair and protection against corrosion of metallic surfaces.

Instructions

The application surface must be clean, dry and free from grease. Remove rust and old loose paint, then sand and clean. Shake can vigorously for at least 2 minutes before use.

Products specifications
Chemical basis Nitrite combination resin
Contents 400 ml
Colour Copper
Fully hardening/curing conditions At recommended dry layer thickness
Curing time 90 min
Dust-drying time 6 min
Conditions for dust-drying time at recommended dry layer thickness
Dry layer thickness (first back-and-forth motion) 36 µm
Recoatable/Can be painted over Conditional, preliminary testing required
Density 0.75 g/cm³
Density conditions at 20°C
Max. temperature resistance 100 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 25°C
Grip strength 17 min
Grip strength conditions at recommended dry layer thickness
Cross-cut test MAN 0-1
Cross-cut test conditions in accordance with DIN 53151
Spot weldable No
Substrates with good adhesion Copper<br>Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Chemical basis Nitrite combination resin
Contents 400 ml
Colour Copper
Fully hardening/curing conditions At recommended dry layer thickness
Curing time 90 min
Dust-drying time 6 min
Conditions for dust-drying time at recommended dry layer thickness
Dry layer thickness (first back-and-forth motion) 36 µm
Recoatable/Can be painted over Conditional, preliminary testing required
Density 0.75 g/cm³
Density conditions at 20°C
Max. temperature resistance 100 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 25°C
Grip strength 17 min
Grip strength conditions at recommended dry layer thickness
Cross-cut test MAN 0-1
Cross-cut test conditions in accordance with DIN 53151
Spot weldable No
Substrates with good adhesion Copper<br>Steel
Close